{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for rivet shank ⌀ | 2 mm | |
Shank thickness (maximum) | 10 mm | |
overall length | 100 mm | |
Hole size | 2.5 mm | |
Type of product | Rivet snap setter |
Article number | 744600 2 | |
EAN / GTIN | 4049002002601 | |
Manufacturer number | R445 002 0 | |
Manufacturer | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |