• The item cannot be ordered due to missing prices.

Mortise chisel 10X2 mm

Article no.: 743400 10X2

Select article variation and quantity

Blade (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade 10×2 mm
    Shaft length 125 mm
    Weight 80 g
    Type of product Mortise chisels

    Identification numbers & Classifications

    Article number 743400 10X2
    EAN / GTIN 4049002006739
    Manufacturer number R393 002 0

    Description

    Version:

    Made of octagonal steel bar, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

    Application:

    For chiselling between drill holes.

    Standard:

    Safety tested to DIN 7255.

    Material:

    Chrome vanadium air hardened steel, painted surface.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart