• The item cannot be ordered due to missing prices.

Wall grooving chisel, overall length: 250mm

Article no.: 743300 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Blade width 33 mm
Shank cross section 23×13 mm
Weight 490 g
Type of product Chisels

Identification & Classification

Article number 743300 250
EAN / GTIN 4049002001710
Manufacturer number R366 250 1
Manufacturer Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Strong, flat-oval shank with wedge-shaped blade. Blade bright finished, completely through hardened, can be reground many times.

Standard:

Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart