• The item cannot be ordered due to missing prices.

Tile chisel taper 100 mm

Article no.: 743110 100

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 100 mm
    Shank ⌀ 8 mm
    Weight 55 g
    Type of product Chisels

    Identification numbers & Classifications

    Article number 743110 100
    EAN / GTIN 4049002001796
    Manufacturer number R371 100 1

    Description

    Version:

    Made of octagonal steel bar (slim design), hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening.

    Standard:

    Safety tested to DIN 7255.

    Material:

    Chrome vanadium air hardened steel, painted surface.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart