• The item cannot be ordered due to missing prices.

Electrician’s chisel 300 mm

Article no.: 743000 300

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 300 mm
Blade width 14 mm
Shank ⌀ 12 mm
Material Chrome vanadium air hardening steel
Surface painted
Weight 330 g
Type of product Chisels

Identification numbers & Classifications

Article number 743000 300
EAN / GTIN 4049002001697
Manufacturer number R362 302 1

Description

Version:

Made of octagonal steel bar (slim design), hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart