• The item cannot be ordered due to missing prices.

Flat chisel special quality, overall length: 120mm

Article no.: 741000 120

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 120 mm
Blade width 10 mm
Weight 45 g
Type of product Chisels

Identification numbers & Classifications

Article number 741000 120
EAN / GTIN 7610733005710
Manufacturer number PB 805.10

Description

Version:

Fully hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering. Special quality, i.e. highest possible tip hardness (approx. 59 HRC) with exceptional toughness.

Material:

Chrome vanadium special alloy. Surface chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart