• The item cannot be ordered due to missing prices.

Spare jaws complete with screws 840 mm

Article no.: 738010 840

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for flat steel strip up to 20 HRC 40×4 mm
Type of product Face mill arbour

Identification numbers & Classifications

Article number 738010 840
EAN / GTIN 4005887007278
Manufacturer number 87480133

Description

Application:

Cutting flat bars in steel grid from 30×30 mm mesh pitch.

Material:

Jaws of drop forged high-alloy steel, annealed and the blades induction hardened.

Suitable for:

Steel grating cutter No. 738000.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart