• The item cannot be ordered due to missing prices.

Bolt cutter with angled blades, overall length: 610mm

Article no.: 733000 610

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 610 mm
for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 9 mm
for round steel bar up to 40 HRC and 1200 N/mm2 up to ⌀ 8 mm
for round steel bar up to 48 HRC and 1600 N/mm2 up to ⌀ 7 mm
Type of product Cutting pliers

Identification numbers & Classifications

Article number 733000 610
EAN / GTIN 4005887367303
Manufacturer number 87437005

Description

Version:

Cutter head with offset blades and compound action. Eccentric screws allow precise and easy adjustment of the blades. Drop forged, centre stop with extra-large shock-absorbing zone; painted tubular handles with multi-component grips.

Application:

For flush cutting of reinforcing steel etc. up to a strength of 48 HRC (about 1600 N/mm2 tensile strength).

Material:

Special tool steel jaws, blades induction hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Bolt cutter with angled blades, overall length: 610mm

Bolt cutter with angled blades, overall length: 610mm

overall length 610 mm 600 mm
for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 9 mm 9 mm
Type of product Cutting pliers Cutting pliers

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart