• The item cannot be ordered due to missing prices.

CoBolt® compact bolt cutter with 20° angled head 200 mm

Article no.: 731755 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 200 mm
    for soft steel wire up to ⌀ 6 mm
    for medium-hard steel wire up to ⌀ 5.2 mm
    for piano wire up to ⌀ 3.6 mm
    Manufacturer's designation CoBolt®
    Blade hardened
    angled head 20 degrees
    Handle plastic coated
    Material Chrome vanadium electro-steel
    Surface chemically blacked
    with return spring no
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 731755 200
    EAN / GTIN 4003773066866
    Manufacturer number 71 21 200

    Description

    Version:

    Special compound action allows excellent cutting performance with relatively low applied force. Cutting edges induction hardened (approx. 64 HRC).
    Bolt cutter chemically blackened, plastic coated handles. Head 20° offset for flush cutting.

    Application:

    For wires up to 2000 N/mm2 tensile strength.

    Material:

    Chrome vanadium electro-steel, drop-forged and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart