• The item cannot be ordered due to missing prices.

CoBolt® compact bolt cutter 200 mm

Article no.: 731750 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
for soft steel wire up to ⌀ 6 mm
for medium-hard steel wire up to ⌀ 5.2 mm
for piano wire up to ⌀ 3.6 mm
Manufacturer's designation CoBolt®
Blade hardened
Handle plastic coated
Material Chrome vanadium electro-steel
Surface chemically blacked
with return spring no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 731750 200
EAN / GTIN 4003773033165
Manufacturer number 71 01 200

Description

Version:

Special compound action allows excellent cutting performance with relatively low applied force. Cutting edges induction hardened (approx. 64 HRC).
Bolt cutter chemically blackened, plastic coated handles.

Application:

For wires up to 2000 N/mm2 tensile strength.

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart