• The item cannot be ordered due to missing prices.

Ratchet cable cutter for cables with steel core (ACSR cables) 340 mm

Article no.: 731270 340

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting capacity 240 mm2
    Cutting capacity up to ⌀ 32 mm
    overall length 340 mm
    Material Blades: Special quality tool steel, oil-hardened
    Arm Aluminium oval tube, high strength
    Ratchet function yes
    Type of product Scissors

    Identification numbers & Classifications

    Article number 731270 340
    EAN / GTIN 4003773081241
    Manufacturer number 95 32 340 SR

    Description

    Version:

    Precision ground jaws and induction hardened blades. Two-start gear drive for easy cutting. Very high leverage, therefore only low force required.

    Application:

    For cutting cables with steel cores (ACSR cables) in one-handed and two-handed operation. Ideal for use in restricted spaces.

    Material:

    Special quality tool steel, drop-forged, oil-quenched.

    Optional extras:

    Spare blade No. 731272.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart