Ratchet cable cutter for steel-armoured cables (SWA cables), overall length: 315mm

Article no.: 731250 315
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
25 pieces in stock 25 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting capacity 380 mm2
Cutting capacity up to ⌀ 45 mm
overall length 315 mm
Handle Multi-component covering
Material Special quality tool steel, drop-forged, oil-hardened
Ratchet function yes
Type of product Scissors

Identification & Classification

Article number 731250 315
Copy
EAN / GTIN 4003773078562
Copy
Manufacturer number 95 32 315 A
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Precision ground jaws and induction hardened blades.

Application:

For cutting steel-armoured cables (SWA cables) using one and two hands. Ideal for use in restricted spaces.

Material:

Special quality tool steel, drop-forged, oil-quenched.

Optional extras:

Spare moving blade No. 731251.

Note:

Not suitable for cutting ACSR cables and wire cables.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart