{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for cable ⌀ | 32 mm | |
Cutting capacity multi-core cable up to | 240 mm2 | |
overall length | 250 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Multi-component covering | |
Operation | mechanical, single-handed, ratchet principle | |
Material | Special quality tool steel, drop-forged, oil-hardened | |
Protection against trapping fingers | yes | |
Type of product | Scissors |
Article number | 731150 32 | |
EAN / GTIN | 4003773026884 | |
Manufacturer number | 95 36 250 |
This article |
Recommendations |
|
---|---|---|
Cable cutter with compound action VDE insulated 32 mm |
||
Operation | mechanical, single-handed, ratchet principle | mechanical, single-handed, ratchet principle |
for cable ⌀ | 32 | 32 |
overall length | 250 | 250 |
Handle | Multi-component covering | ergonomic plastic grips with anti-slip coating |
Cutting capacity multi-core cable up to | 240 | 240 |
Material | Special quality tool steel, drop-forged, oil-hardened | |
Type of product | Scissors | Scissors |