{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for cable ⌀ | 45 mm | |
Cutting capacity multi-core cable up to | 400 mm2 | |
overall length | 290 mm | |
Manufacturer's designation | KT45R | |
Handle | Plastic covering | |
Operation | mechanical, single-handed, ratchet principle | |
Type of product | Scissors |
Article number | 731090 45 | |
Manufacturer number | 9202040000 |