{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for multi-core cable ⌀ | 32 mm | |
for single-core cable copper/aluminium | 250 / 320 mm2 | |
overall length | 300 mm | |
Ratchet function | yes | |
Type of product | Scissors |
Article number |
731050 300
Copy |
|
EAN / GTIN |
2050001005595
Copy |
|
Manufacturer number |
80-155
Copy |
|
Manufacturer | BAUDAT GmbH & Co. KG, Alte Poststraße 20, 88525 DÜRMENTINGEN, Germany, www.baudat.de |