• The item cannot be ordered due to missing prices.

Cable cutter with compound action, overall length: 570mm

Article no.: 730500 570

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for multi-core cable ⌀ 26 mm
for single-core cable 100 mm2
overall length 570 mm
Handle Plastic covering
Operation mechanical, two-handed
Material Handles: tubular steel
with return spring no
Cutting head exchangeable yes
Type of product Scissors

Identification numbers & Classifications

Article number 730500 570
EAN / GTIN 4012078034333
Manufacturer number K1011

Description

Version:

Head with sickle-shaped blades and compound action in cutter head, tubular steel handles with plastic grips.

Application:

For cutting copper and aluminium cables.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart