• The item cannot be ordered due to missing prices.

Large cable cutter VDE insulated, overall length: 500mm

Article no.: 730450 500

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for multi-core cable ⌀ 27 mm
for single-core cable 150 mm2
overall length 500 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Handle dip insulated
Operation mechanical, two-handed
Material Handles: aluminium tube, high-tensile.
Head Cutter head: Vanadium electro-steel, drop-forged and oil-hardened.
with return spring no
Type of product Scissors

Identification & Classification

Article number 730450 500
EAN / GTIN 4003773026785
Manufacturer number 95 17 500
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Head with sickle-shaped blades, tubular steel handles with plastic grips.
Head polished, handles dip insulated up to 1000 volts to DIN EN IEC 60900 / VDE 0682-201.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart