Small cable cutter, overall length: 160mm

Article no.: 730095 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
23 pieces in stock 23 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting capacity 50 mm2
Cutting capacity up to ⌀ 15 mm
overall length 160 mm
Type of product Scissors

Identification & Classification

Article number 730095 160
EAN / GTIN 4003773085904
Manufacturer number 95 11 160
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Head with sickle-shaped blades. Scissors burnished, plastic coated handles.
Less force required: separate cores or wires are cut through successively by the stepped blades. Cuts through solid copper and aluminium cables up to 5 × 4 mm2.

Application:

For cutting copper and aluminium cables.

Material:

Special tool steell, drop-forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart