{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting capacity | 120 mm2 | |
Cutting capacity up to ⌀ | 23 mm | |
overall length | 225 mm | |
Type of product | Scissors |
Article number | 730090 225 | |
EAN / GTIN | 4003773088882 |