• The item cannot be ordered due to missing prices.

Set of spare form wheels, Type: 120

Article no.: 729975 120

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 10 mm2 - 120 mm2
Type of product Jaws

Identification numbers & Classifications

Article number 729975 120
EAN / GTIN 8014212199966
Manufacturer number EP120I

Description

Version:

With innovative i-crimping, suitable for multi-core compacted and fine stranded cables. I-crimping allows values far in excess of normal requirements to be achieved.

Suitable for:

Crimping tool No. 729970: Size 120

Supplied with:

2 form wheels (crimping jaws)
2 axes with compression spring.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart