• The item cannot be ordered due to missing prices.

Notch pliers 16R

Article no.: 729880 16R

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 325 mm
    for conductor cross-section 0.75 mm2 - 16 mm2
    Type of handle plastic coated
    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 729880 16R
    EAN / GTIN 4012078027540
    Manufacturer number K2

    Description

    Version:

    Compound action, positive stop function guarantees reliable crimping and uniform pressure. Handles of sheet steel with PVC coating.

    Application:

    For uninsulated tube type cable lugs and connectors (standard design)

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart