• The item cannot be ordered due to missing prices.

Round coaxial cable stripping tool RG58/59

Article no.: 729807 RG58/59

Select article variation and quantity

for coaxial cable type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation SECURA Coaxi No. 1
    Coating TiN
    Type of product Blade

    Identification numbers & Classifications

    Article number 729807 RG58/59
    EAN / GTIN 4011391306004
    Manufacturer number 30600

    Description

    Version:

    One stripping head at each end.

    Application:

    Tools for removing the outer insulation, braid, and PE foam insulation from coaxial cables.
    Quick and easy stripping of all common coaxial cables, e.g. RG 58, RG 59, TV aerial cables 4.8 − 7.5 mm ⌀, and PVC round cable 3×0.75 mm2. Blades TiN coated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart