{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 265 mm | |
Width | 170 mm | |
Height | 68 mm | |
Type of product | Crimping tool |
Article number | 729723 | |
EAN / GTIN | 4003773062134 | |
Manufacturer number | 97 90 21 |
This article |
Recommendations |
||
---|---|---|---|
Crimping set, cable lugs, plugs and connectors including crimping tool |
|||
Width | 170 | ||
Height | 68 | ||
Length | 265 | ||
Type of product | Crimping tool | Crimping tool | Crimping tool |