{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 230 mm | |
for conductor cross-section | 0.5 mm2 - 6 mm2 | |
for blade terminals | F4.8 / F6.3 | |
Type of product | Crimping tool |
Article number | 729720 F48/63 | |
EAN / GTIN | 4045197186522 | |
Manufacturer number | 729720 F48/63 |