• The item cannot be ordered due to missing prices.

Crimping tool F28/95

Article no.: 729709 F28/95

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 225 mm
for conductor cross-section 0.5 mm2 - 6 mm2
for blade terminals F2.8 / F6.3 / F9.5
Type of product Crimping tool

Identification numbers & Classifications

Article number 729709 F28/95
EAN / GTIN 4045197891082
Manufacturer number 729709 F28/95

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
GARANT: Made of high-tensile special steel. Ergonomically optimised soft anti-slip handles. Optimum crimping due to special profile geometry.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart