{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 225 mm | |
for conductor cross-section | 1.5 – 6 mm2; 0.35 – 1 mm2 | |
Wire stripping for conductor ⌀ | 6 mm2 | |
Threaded bolt cutter | M2.6 – M5 | |
with stripping function | yes | |
with cutter function | yes | |
Type of product | Crimping tool |
Article number | 729701 225 | |
EAN / GTIN | 4067263499572 | |
Manufacturer number | 729701 225 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |