• The item cannot be ordered due to missing prices.

Crimp insert with contact mounting, Type: 1193

Article no.: 729665 1193
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 4 mm2 - 10 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729665 1193
EAN / GTIN 4049002072086

Description

Version:

Range of crimp insert and contact mounting.

Application:

If you need to work on solar connectors, as well as in many other applications, you can choose from a wide range of different crimping solutions for the PEW 12 system.
For Stäubli MC4 contacts (conductor cross-section 4 – 10 mm2).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart