• The item cannot be ordered due to missing prices.

Crimping system tool PEW 12 Without crimp insert, overall length: 200mm

Article no.: 729660 200
New product

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation PEW 12
overall length 200 mm
Type of product Crimping pliers

Identification numbers & Classifications

Article number 729660 200
EAN / GTIN 4049002014000

Description

Version:

Crimping tool for crimping almost all current types of crimp connector.
  • Steel body with optimal lever action.
  • Burnished surface.
  • 2-component handles.
  • Reliable crimping results thanks to integrated forced completion with emergency release.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart