{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 265 mm | |
Width | 170 mm | |
Height | 68 mm | |
Type of product | Crimping tool |
Article number |
729473
Copy |
|
EAN / GTIN |
4003773028574
Copy |
|
Manufacturer number |
97 90 09
Copy |
|
Manufacturer | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |