• The item cannot be ordered due to missing prices.

Crimping set, terminal sleeves supplied with a PreciForce® crimping tool, Type: 1

Article no.: 729472 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 265 mm
Width 170 mm
Height 68 mm
Type of product Crimping tool

Identification & Classification

Article number 729472 1
EAN / GTIN 4003773062158
Manufacturer number 97 90 23
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Comprehensive set for crimping insulated terminal sleeves. Robust powerful PreciForce® crimping tool with compound action for cross sections from 0.25 − 6.0 mm².

Supplied with:

Crimping tool No. 729425 size 6 and 1200 terminal sleeves in popular sizes in a sturdy plastic box (TANOS MINI-systainer®) with 2 stackable plastic inserts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart