{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 190 mm | |
for conductor cross-section | 0.08 mm2 - 10 mm2 | |
Type of product | Crimping tool |
Article number | 729471 10 | |
EAN / GTIN | 4045197890993 | |
Manufacturer number | 729471 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Crimping tool for terminal sleeves 10 mm2 |
||
for conductor cross-section | 0.08 ;10 | 0.08 ;10 |
overall length | 190 | 190 |
Standard | DIN 46228 | |
Type of product | Crimping tool | Crimping tool |