{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PZ 10 HEX | |
overall length | 195 mm | |
for conductor cross-section | 0.14 mm2 - 10 mm2 | |
Type of product | Crimping tool |
Article number | 729468 PZ10HEX | |
EAN / GTIN | 4050118250312 | |
Manufacturer number | 1445070000 | |
Manufacturer | Weidmüller GmbH & Co. KG, Klingenbergstraße 26, 32758 DETMOLD, Germany, www.weidmueller.de |