{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 205 mm | |
for conductor cross-section | 35 mm2 | |
Type of product | Crimping tool |
Article number | 729420 35 | |
EAN / GTIN | 4045197166654 | |
Manufacturer number | 729420 35 |