{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 155 mm | |
for wire ⌀ | 0.4 mm - 1.1 mm | |
Manufacturing process | drop forged | |
Surface | chemically blacked | |
Type of product | Crimping tool |
Article number | 729390 0,4-1,1 | |
EAN / GTIN | 4003773028239 | |
Manufacturer number | 97 50 01 |