• The item cannot be ordered due to missing prices.

Multi-function heavy-duty side cutter VDE insulated 180 mm

Article no.: 728790 180

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 180 mm
    Cutting capacity piano wire ⌀ 2 mm
    angled head 25 degrees
    Wire stripping for conductor ⌀ 1.5 mm; 2.5 mm
    for terminal sleeves 1.5 mm2; 2.5 mm2
    Standard DIN EN IEC 60900 / VDE 0682-201
    Handle Multi-component covering
    Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
    Material Special tool steel
    Surface of pliers bright finish
    Weight 270 g
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 728790 180
    EAN / GTIN 4007582006488
    Manufacturer number S021-1850/40RV-11

    Description

    Version:

    Induction hardened precision cutting edges (approx. 64 HRC) for piano wire. Precision stripping knife for single-core (solid) conductors 1.5 and 2.5 mm2. Precise crimping profile for 1.5 and 2.5 mm2 terminal sleeves. Shearing cutter for cutting M3.5 and M4 brass and copper screws to length with a flat cut. Bending device for forming solid copper wires ⌀ 4, 5, and 6 mm into eyes. Handles with thick-walled grips insulated up to 1000V according to DIN EN ICE 60900 / VDE 0682-201. High cutting and crimping power due to optimum leverage.

    Application:

    Ideal for electrical installation work - offset design for improved ergonomics and a clear view of the working area.

    Material:

    Special tool steel, jaws bright finished, handles with multi-component covering.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart