• The item cannot be ordered due to missing prices.

Electronics wire stripping tool 140 mm

Article no.: 728765 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 140 mm
    Wire stripping for conductor ⌀ 0.03 mm - 1 mm
    Type of handle Multi-component covering
    Material Special tool steel, oil-hardened
    with return spring yes
    with adjustable screw for cross section adjustment. yes
    Type of product Scissors

    Identification numbers & Classifications

    Article number 728765 140
    EAN / GTIN 4003773071648
    Manufacturer number 11 82 130

    Description

    Version:

    Jaws bright finished, handles with multi-component covering and opening spring. With adjustable screw for cross section adjustment to the desired wire or flex cable ⌀. With extended point for precise cutting of fine wires even in constricted areas.

    Application:

    For cutting and stripping single-core, multi-core, and fine multi-strand cables up to ⌀ 1.0 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart