• The item cannot be ordered due to missing prices.

Alternative article:

Wire stripping tool, chrome-plated, overall length: 160mm

Article no.: 728736 160
New product

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Cutter form Vee cutter
Handle Multi-component covering
Material Special tool steel
Surface chrome-plated
with return spring yes
with adjustable screw for cross section adjustment. yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 728736 160
EAN / GTIN 4003773039570
Manufacturer number 11 05 160

Description

Version:

Offset jaws with V-shaped cutting edges (up to max. 5 mm external ⌀). Laid-in joint with ″no-play″ action and opening spring. With adjustable screw for cross section adjustment.
Pliers chrome-plated, handles with multi-component covers and KNIPEXtend interface. KNIPEXtend is used to connect extensions, such as ColourCode Clips (CCCs) for customisation or TetheredTool Clips (TTCs) for attaching a TetheredTools fall protection device.

Material:

Special tool steel, drop-forged and oil-hardened.

Note:

Previous model No. 728735 can still be ordered until the KNIPEXtend models are available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart