• The item cannot be ordered due to missing prices.

Automatic wire stripping tool AS

Article no.: 728705 AS

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 195 mm
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 728705 AS
    EAN / GTIN 4049002012303
    Manufacturer number R708 218 3

    Description

    Version:

    Jaws burnished, handles with multi-component coating.

    Advantage:

    Can be used irrespective of the toughness and dimension of the insulation material. No crushing or deformation of the cable ends. Smooth mechanical movement. Replaceable blade.

    Application:

    For high-quality, damage-free stripping of all electrical single-core and multi-core cables; particularly for insulation which is difficult to cut (e.g. Teflon®).
    For AS interface cables (blade cut-out for external sleeve and both individual cores).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart