{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PreciStrip | |
overall length | 195 mm | |
for conductor cross-section | 0.08 mm2 - 16 mm2 | |
Material | glass-fibre-reinforced plastic | |
Type of product | Cutting pliers |
Article number | 728631 16 | |
EAN / GTIN | 4003773085829 | |
Manufacturer number | 12 52 195 |