{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Super 4 pro | |
Manufacturer's type designation | Super 4 Pro | |
overall length | 163 mm | |
for conductor cross-section | 0.2 mm2 - 6 mm2 | |
for conductor cross section AWG | 24-10 | |
Material | glass-fibre-reinforced plastic | |
Type of product | Cutting pliers |
Article number | 728622 6PRO | |
EAN / GTIN | 4011391202009 | |
Manufacturer number | 20200 |