• The item cannot be ordered due to missing prices.

Cable stripping knife VDE insulated, hooked blade

Article no.: 728120

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 170 mm
    Standard DIN EN IEC 60900 / VDE 0682-201
    Type of handle insulated multi-component grip
    suitable for Round cable
    Material of blade Special tool steel, oil-hardened
    retractable blade no
    Type of product Knives

    Identification numbers & Classifications

    Article number 728120
    EAN / GTIN 4003773026549
    Manufacturer number 98 53 03

    Description

    Version:

    Multi-component handle with ergonomic shape. Blade protected by a transparent cap. Insulated up to 1000 volts to DIN EN IEC 60900 / VDE 0682-201.
    Short sturdy hooked blade, suitable for round cables.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart