• The item cannot be ordered due to missing prices.

Cable stripping tool, Type: ABI1

Article no.: 728085 ABI1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Type of product Knives

Identification numbers & Classifications

Article number 728085 ABI1
EAN / GTIN 8014212515704
Manufacturer number 669700

Description

Version:

Universal external sheath cutter with spring quick-release clamping system for removing all plastic insulation layers from cable ⌀ 4.5 mm to 29 mm. Suitable for soft and hard insulation types of cables. Special grinding of the blade for clean removal of the outer sheath. Suitable for circular, longitudinal and helical cutting. Cutting depth adjustable in increments from 0.1 mm - 3 mm using rotary knob (clockwise direction).
The special sliding characteristics of the contact surface ensure resistance-free work on the cable.

Advantage:

Insulation can be stripped from the cable at any desired place.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart