• The item cannot be ordered due to missing prices.

Cable stripping tool with locators 8-15 mm

Article no.: 728081 8-15

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 130 mm
for cable ⌀ 8 mm - 15 mm
Coating TiN
Type of product Knives

Identification numbers & Classifications

Article number 728081 8-15
EAN / GTIN 4045197801944

Description

Version:

Sheath stripper with force and height limiter. Different colours offer the facility to reserve set locators for selected recurrent types of cable. Length stop can be positioned for left-handed and right-handed users.

Application:

Stripping the sheath from all conventional round cables ⌀ 8 - 15 mm and stripping insulation from individual conductors 1.5 and 2.5 mm2.

Supplied with:

  • UNI-PLUS cable stripping tool No. 728082 size 8-15.
  • Locator box No. 728083 with 4 pcs. locators and 1 pc. hexagon L-wrench 1.5 AF.

Note:

The cable stripping tool No. 728082 size 8-15 and the locator box No. 728083 can also be ordered separately.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart