• The item cannot be ordered due to missing prices.

Cable stripping tool with wire strippers for data and control cables 5,5-15 mm

Article no.: 728070 5,5-15

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation PC-Strip
overall length 124 mm
for cable ⌀ 5.5 mm - 15 mm
Coating TiN
Type of product Knives

Identification numbers & Classifications

Article number 728070 5,5-15
EAN / GTIN 4011391301603
Manufacturer number 30160

Description

Version:

Hollow plastic handle with fixed, integral blades. Simple to strip “into the box”. Knife with TiN-coated blade for longer working life.
With blades for circular cut, longitudinal cut, wire strippers and retractable blade.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart