• The item cannot be ordered due to missing prices.

Cable stripping tool, long 8-13 mm

Article no.: 728055 8-13

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation JOAKRIA XL
overall length 176 mm
for cable ⌀ 8 mm - 13 mm
Coating TiN
Type of product Knives

Identification numbers & Classifications

Article number 728055 8-13
EAN / GTIN 4011391301252
Manufacturer number 30125

Description

Version:

Hollow plastic handle with fixed, integral blades. Simple to strip ”at the socket”. Knife with TiN-coated blade for longer working life.
With blades for a circular cut, long version.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart