• The item cannot be ordered due to missing prices.

Cable stripping tool, for cable ⌀: 6-17mm

Article no.: 728045 6-17

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AM 16
Manufacturer's type designation AM16
Length 41 mm
Width 58 mm
Height 53 mm
for cable ⌀ 6 mm - 17 mm
Type of product Knives

Identification numbers & Classifications

Article number 728045 6-17
EAN / GTIN 4032248608133
Manufacturer number 9204190000

Description

Version:

Particularly small and handy body, ideal for use in narrow and cramped locations such as in cable ducts. The sprung plastic claws adjust automatically to the required cable ⌀. Twist knife for circular and longitudinal cut, adjustable depth of cut. The cable sheath is cut by twisting and pulling the cutter.

Advantage:

Outstandingly suitable for sequential wire stripping at any point along the cable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart