{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | No. 27 Standard | |
overall length | 132 mm | |
for cable ⌀ | 8 mm - 28 mm | |
Coating | TiN | |
Type of product | Knives |
Article number | 728030 8-28 | |
EAN / GTIN | 4011391102729 | |
Manufacturer number | 10272 |