• The item cannot be ordered due to missing prices.

Cable stripping knife with notched blade “Secura” 8-28 mm

Article no.: 728020 8-28

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation No. 28H SECURA
overall length 170 mm
for cable ⌀ 8 mm - 28 mm
Coating TiN
Type of product Knives

Identification numbers & Classifications

Article number 728020 8-28
EAN / GTIN 4011391102804
Manufacturer number 10280

Description

Version:

Twist knife for circular and longitudinal cut; adjustable depth of cut. The Vee-shape cable holder adjusts automatically to the required cable ⌀. The cable sheath is cut by twisting and pulling the cutter.
Supplied with 1 spare blade in the handle. Knife with TiN-coated blade for longer working life.

Advantage:

Insulation can be stripped from the cable at any desired location.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart