• The item cannot be ordered due to missing prices.

Pick Tool, Type: 1

Article no.: 727991 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade length 80 mm
overall length 150 mm
Material of handle Impact-resistant plastic (free of cadmium)
Type of product Scraper and deburrer

Identification & Classification

Article number 727991 1
EAN / GTIN 7610733276172
Manufacturer number 7675.3-80 BL

Description

Suitable for:

Pick Tools set, No. 727990 size 5.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart