• The item cannot be ordered due to missing prices.

Assembly forceps with ratchet clamp, 25° angled, overall length: 240mm

Article no.: 727960 240

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 240 mm
Material Stainless steel, INOX
Jaw length 50 mm
Type of product Forceps

Identification & Classification

Article number 727960 240
EAN / GTIN 4045197379931
Manufacturer number 727960 240
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With particularly long slim jaws with angled or bent ends. Handles with scissor grip and ratchet for automatic clamping. Gripping faces serrated.
Jaws offset approx. 25°.

Application:

These forceps can be used for automatic clamping of small components and wires, so that both hands are free, e. g. when soldering.

Material:

Stainless steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart